Beli Produk Ryu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Kompresor Angin
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.299.900

    RYU Kompresor Angin
    Deskripsi:
    - The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
  2. RYU Vacuum Cleaner
    Rating:
    60% of 100
    (1)
    Mulai

    Rp709.900

    RYU Vacuum Cleaner
    Deskripsi:
    Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.
    atribut:
    • Frequency (Hz): 50
    • K3L License: Yes
  3. RYU Gergaji Potong
    Mulai

    Rp1.099.900

  4. RYU Heat Gun
    Mulai

    Rp459.900

    RYU Heat Gun
    atribut:
    • Type: Powertools
  5. RYU Angle Polisher
    Mulai

    Rp1.199.900

    RYU Angle Polisher
    atribut:
    • Disc Diameter (mm): 180
    • Power (W): 1200
    • No Load Speed (rpm): 660 to 3000
    • Size (inch): 7
  6. RYU Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

  7. Shachihata Stamp
    Mulai

    Rp229.900

    Shachihata Stamp
    Deskripsi:
    -Business seal that doesn't require a stamp base.-Excellent durability and may be used repeatedly.-An easy-to-hold and easy-to-use soft grip.-It uses a colorant ink that can be shown clearly.
  8. TRUSCO Spray Gun
    Mulai

    Rp1.899.900

    TRUSCO Spray Gun
    atribut:
    • Air Intake Port: G 1/4
    • Cap capacity (L): 0.4
    • Nozzle diameter (mm): 1.3
    • Required Compressor Power (kW): 0.7 5 to 1.5
    • Pattern opening (mm): 150
    • Misting Stage: General Purpose
    • Cutting Mounting Hole: G 1/4
    • Mass (g): 526
    • Air Usage (L/minute): 90
    • Purpose of Use: Intermediate and top coat of small objects.
  9. LESSMANN Wheel Brush with Shank
    Mulai

    Rp239.900

    LESSMANN Wheel Brush with Shank
    Deskripsi:
    -Uses high-grade wire materials for excellent durability and a long life.-Suitable for various applications as there is a wide range of sizes in the lineup.-Burring of metal products, rust remover.-For color and rust removal work.-For treatment of welding joints.
    atribut:
    • Shaft Materials: Steel
  10. monotaro Wool Disk Buff
    Mulai

    Rp37.900

    monotaro Wool Disk Buff
    Deskripsi:
    It is a high quality product manufactured by domestic manufacturer.Design that emphasizes grinding power, it is also cost-effective. Ideal for polishing small areas.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Length (mm): (Wool) 5
    • Installation Method: Magic formula
    • Thickness (mm): 6.5
  11. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  12. monotaro Mata Gerinda Potong (Mata Potong)
    Mulai

    Rp289.900

    monotaro Mata Gerinda Potong (Mata Potong)
    Deskripsi:
    General steel, angle, cutting, such as a round bar
    atribut:
    • Abrasive: A
    • Hole Diameter (Ø mm): 25.4
    • Binding agent: BF
    • Color: black
    • Hardness: S
    • The main cutting material: General Steel
  13. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp549.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  14. monotaro Welding solid wire (Kawat Las)
    81%
    Mulai

    Rp159.900

    monotaro Welding solid wire (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  15. monotaro Center Drill 60° Tialcn Coating
    Mulai

    Rp199.900

    monotaro Center Drill 60° Tialcn Coating
    Deskripsi:
    For center hole processing and positioning work.
    atribut:
    • Material: HssE 5%
    • Tip Angle (°): 60
    • Coating: TiAlCN
  16. monotaro Hand Pallet (Troli Barang)
    BARU
    57%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  17. Folder One Map Snell F4
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    Folder One Map Snell F4
    Deskripsi:
    Spesifikasi Produk : - Merek Folder One - Bahan Map terbuat dari plastik yg lentur - Kapasitas penyimpanan : kertas ukuran folio +- 50 lbr Keunggulan Produk : - cover depan bening transparan sehingga pengguna tidak perlu membuka map untuk menunjukkan isi dokumen dalam map - Menggunakan mekanik acco besi yang kuat dan fleksibel untuk menjilid dokumen - Tersedia kantong di sisi kiri depan cover map untuk memberikan judul pada dokumen yg disimpan - Tersedia juga kantong di dalam map untuk menyimpan dokumen tambahan
    atribut:
    • Size: Folio
    • Thickness (micron): 150 micron
  18. KRISBOW Combination Wrench (Kunci Ring Pas)
    Mulai

    Rp19.900

    KRISBOW Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    Combination Wrench 1.1/16inch KW-489 adalah alat untuk mengencangkan atau membuka mur dan baut merek KRISBOW dengan ukuran 1 1/16inch (kunci kombinasi pas ring). Kunci kombinasi pas ring ini terbuat dari Chrome Vanadium Steel. Sangat cocok digunakan untuk industri perbengkelan dan otomotif. Kelebihan dari kunci kombinasi pas ring ini adalah garansi seumur hidup, kuat, mudah dibawa, ringan dan memudahkan teknisi dalam melakukan pekerjaannya.
  19. AXIO Jas Hujan Europe Biru Dongker
    Rating:
    100% of 100
    (2)
    Mulai

    Rp429.900

    AXIO Jas Hujan Europe Biru Dongker
    atribut:
    • Color: Biru Dongker
  20. Kenmaster Kuas Cat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.900

    Kenmaster Kuas Cat
    Deskripsi:
    Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil
Daftar Harga Produk Ryu Terbaru March 2026
RYU Kompresor AnginRp1.299.900
RYU Vacuum CleanerRp709.900
RYU Gergaji PotongRp1.099.900
RYU Heat GunRp459.900
RYU Angle PolisherRp1.199.900
RYU Mesin Gergaji BundarRp669.900
Shachihata StampRp229.900
TRUSCO Spray GunRp1.899.900
LESSMANN Wheel Brush with ShankRp239.900
monotaro Wool Disk BuffRp37.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)